Square D (Schneider Electric) EZM315125 Meter-Pak Meter EZM Branch Unit, Ring Type, 125A, 208Y/120V, QO, 5-Position, NEMA 3R, No Bypass, Surface | Graybar Store
     
Square D (Schneider Electric) - Meter-Pak Meter EZM Branch Unit, Ring Type, 125A, 208Y/120V, QO, 5-Position, NEMA 3R, No Bypass, Surface - EZM315125
+ / - Hover over image to Zoom
Other Views

    Meter-Pak Meter EZM Branch Unit, Ring Type, 125A, 208Y/120V, QO, 5-Position, NEMA 3R, No Bypass, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM315125
    SKU: 99578051
    $1,537.76
    Checking Pricing
         
    Additional Features:Aluminum Busbar, No Bypass, Ringed
    Amps:125A
    Voltage (Volts):208Y/120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM315125
    • Voltage (Volts) 208Y/120V
    • Type Ring-Type
    • UNSPSC 39121102
    • Additional Features Aluminum Busbar, No Bypass, Ringed
    • Amps 125A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,METER EZM BRANCH RING 125A QO 5 POSITION,125 A,208Y/120 V AC,Meter Center Branch Unit,Meter-Pak,NEMA 3R,UL Listed,no bypass,ringed,surface