Square D (Schneider Electric) EZM31200GCBT EZM Meter, 1200A, 3-Phase, 65kA, Main Circuit Breaker, OH Only | Graybar Store
     
Square D (Schneider Electric) - EZM Meter, 1200A, 3-Phase, 65kA, Main Circuit Breaker, OH Only - EZM31200GCBT
+ / - Hover over image to Zoom
Other Views

    EZM Meter, 1200A, 3-Phase, 65kA, Main Circuit Breaker, OH Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM31200GCBT
    SKU: 25424069
    $37,467.80
    Checking Pricing
         
    Additional Features:Aluminum Busbar
    Amps:1200A
    Voltage (Volts):208Y/120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM31200GCBT
    • Voltage (Volts) 208Y/120V
    • UNSPSC 39121102
    • Additional Features Aluminum Busbar
    • Amps 1200A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Schneider Electric,EZM METER 3PH 1200A MAIN CB OHONLYG 65KA