Square D (Schneider Electric) EZM1600GCBU EZM Main Breaker, 600A, 1-Phase, 65kA, UG | Graybar Store
     
Square D (Schneider Electric) - EZM Main Breaker, 600A, 1-Phase, 65kA, UG - EZM1600GCBU
+ / - Hover over image to Zoom
Other Views

    EZM Main Breaker, 600A, 1-Phase, 65kA, UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM1600GCBU
    SKU: 25836682
    $13,221.17
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM1600GCBU
    • UNSPSC 39121102
    • ECCN EAR99
    Product Overview:
    Schneider Electric,EZM MAIN BREAKER 600A UG 1PHASE 65KA
    Schneider Electric,EZM MAIN BREAKER 600A UG 1PHASE 65KA