Square D (Schneider Electric) EZM1400FSU Meter-Pak Metering EZM Main Switch, 400A, 120/240V, 1-Phase, UG, NEMA 3R | Graybar Store
     
Square D (Schneider Electric) - Meter-Pak Metering EZM Main Switch, 400A, 120/240V, 1-Phase, UG, NEMA 3R - EZM1400FSU
+ / - Hover over image to Zoom
Other Views

    Meter-Pak Metering EZM Main Switch, 400A, 120/240V, 1-Phase, UG, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM1400FSU
    SKU: 99433865
    $6,107.69
    Checking Pricing
         
    Additional Features:Aluminum Busbar
    Amps:400A
    Phase:1-Phase
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM1400FSU
    • Voltage (Volts) 120/240V
    • UNSPSC 39121102
    • Additional Features Aluminum Busbar
    • Amps 400A
    • Phase 1-Phase
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,METERING EZM MAIN SWITCH 400A UG 1 PHASE,1-Phase,120/240Vac,400A,Meter Center,Meter-Pak,NEMA 3R,UG,UL Listed