Specified Technologies EZDR200 EZ-Path Retrofit For 2In Sleeves 1Pair | Graybar Store
     
Specified Technologies - EZ-Path Retrofit For 2In Sleeves 1Pair - EZDR200
+ / - Hover over image to Zoom
Other Views

    EZ-Path Retrofit For 2In Sleeves 1Pair

    Manufacturer: Specified Technologies
    Manufacturer #: EZDR200
    SKU: 25869010
    $203.18
    Checking Pricing
         
    Quick Order:Y
    Fire Rating:1 to 2 Hours
    Size:2 in.
    Brand or Series:EZ-PATH; Series
    Material:Steel
    Dimensions:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZDR200
    • Dimensions 2 in.
    • Size 2 in.
    • Application Restores Non-Compliant Overfilled Sleeve Conditions in Walls and Floors
    • Type Retrofit
    • UNSPSC 39121328
    • Brand or Series EZ-PATH; Series
    • Fire Rating 1 to 2 Hours
    • Material Steel
    • SKU Spec Sheet
      EZDR200 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EZ-Path Retrofit for 2 inch sleeves.(1 Pair). The pathway has a square shape with up to a 2 hour fire rating and orange color. 5-13/32 inch height x 3 inch width x 6 inch length.
    The EZ-Path® Retrofit Device is designed to restore the ratings for overfilled cable sleeve penetrations. The device features a built-in fire and smoke sealing system that can attach either to the sleeve or the barrier surface.