Specified Technologies EZDG444S2 Fire Stop Product, Single Blank Floor Grid, 11 x 23 in, Surface, Steel (Grid), 44, 23 in L, 1 per Package pk, 11 in. W | Graybar Store
     
Specified Technologies - Fire Stop Product, Single Blank Floor Grid, 11 x 23 in, Surface, Steel (Grid), 44, 23 in L, 1 per Package pk, 11 in. W - EZDG444S2
+ / - Hover over image to Zoom
Other Views

    Fire Stop Product, Single Blank Floor Grid, 11 x 23 in, Surface, Steel (Grid), 44, 23 in L, 1 per Package pk, 11 in. W

    Manufacturer: Specified Technologies
    Manufacturer #: EZDG444S2
    SKU: 25834674
    $1,334.58
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:44 Series
    Length:23 in.
    Package Quantity:1 per Package
    Product Includes:Floor Frame
    Dimensions:11 x 23 in
    Mounting Type:Surface Mount
    Material:Steel (Grid)
    Width:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZDG444S2
    • Dimensions 11 x 23 in
    • Application Four (4) Devices
    • Type Single Blank Floor Grid
    • UNSPSC 46191507
    • Brand or Series 44 Series
    • Length 23 in.
    • Mounting Type Surface Mount
    • Package Quantity 1 per Package
    • Product Includes Floor Frame
    • Width 11 in.
    • Material Steel (Grid)
    • SKU Spec Sheet
      EZDG444S2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fire Stop Product, Single Blank Floor Grid, 11 x 23 in, Surface, Steel (Grid), 44, 23 in L, 1 per Package pk, 11 in. W
    Self Sealing design provides exceptional fire and smoke leakage ratings;Allows for easy Moves, Adds, and Changes;Designed for New and Existing conditions;Variety of accessories available for any field condition;Modular grid system for riser applications;Greatest achievable cable density of any solution on the market