OFS Optics JR5DK001SCASCA007M EZ-Bend® Fiber Jumper, Singlemode, Riser, Indoor-Outdoor, 4.8mm, Simplex, SC-SC Angle Polish, Black, 7M | Graybar Store
     
OFS Optics - EZ-Bend® Fiber Jumper, Singlemode, Riser, Indoor-Outdoor, 4.8mm, Simplex, SC-SC Angle Polish, Black, 7M - JR5DK001SCASCA007M
+ / - Hover over image to Zoom
Other Views

    EZ-Bend® Fiber Jumper, Singlemode, Riser, Indoor-Outdoor, 4.8mm, Simplex, SC-SC Angle Polish, Black, 7M

    Manufacturer: OFS Optics
    Manufacturer #: JR5DK001SCASCA007M
    SKU: 25900920
    $27.72
    Checking Pricing
         
    Fiber Category:Singlemode
    Length:7 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer OFS Optics
    • Manufacturer # JR5DK001SCASCA007M
    • Connector Configuration SC to SC
    • Fiber Cord Type Simplex
    • Jacket Color Black
    • Fiber Category Singlemode
    • Length 7 m
    Product Overview:
    SC to SC angle polished singlemode fiber jumper with EZ-Bend® bend insensitive fiber and a black jacket, 7 meters in length. It is riser rated with a black jacket and suitable for indoor/outdoor applications.
    SC to SC Fiber Cord Type