Dual-Lite EZ-2I Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Lead Calcium,White, 6Vdc Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Lead Calcium,White, 6Vdc Output - EZ-2I
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Lead Calcium,White, 6Vdc Output

    Manufacturer: Dual-Lite
    Manufacturer #: EZ-2I
    SKU: 89086357
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head, Damp Location
    Battery Type:Lead Calcium
    Housing Color:White
    Output Voltage:6 V dc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EZ-2I
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features 2-Head, Damp Location
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 6 V dc
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    EZ-2 Series Commercial Emergency Light
    External push-to-test switch and AC-on indicator;Battery re-charge per UL time limits;Low voltage disconnect;Conduit entry knock-out located at the top center