Crouse Hinds (Eaton) EYSX71 Expanded Fill Sealing Hub with Drain, Feraloy® Iron Alloy, Vertical or Horizontal, Female, 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Expanded Fill Sealing Hub with Drain, Feraloy® Iron Alloy, Vertical or Horizontal, Female, 2-1/2 in. - EYSX71
+ / - Hover over image to Zoom
Other Views

    Expanded Fill Sealing Hub with Drain, Feraloy® Iron Alloy, Vertical or Horizontal, Female, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYSX71
    SKU: 95031218
    $800.24
    Checking Pricing
         
    Additional Features:Horizontal/Vertical Position
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group B C D, Class II Div 1 2 Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYSX71
    • UNSPSC 39131708
    • Additional Features Horizontal/Vertical Position
    • Materials Feraloy Iron Alloy
    • For Use With Conduit System
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group B C D, Class II Div 1 2 Group E F G, Class III
    • SKU Spec Sheet
      EYSX71 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Feraloy expanded fill drain sealing fitting is 2-1/2 inch.