Crouse Hinds (Eaton) EYS916 Explosion-Proof Sealing Hub, Iron Alloy, Vertical or Horizontal, Male and Female, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Sealing Hub, Iron Alloy, Vertical or Horizontal, Male and Female, 3-1/2 in. - EYS916
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Sealing Hub, Iron Alloy, Vertical or Horizontal, Male and Female, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS916
    SKU: 92062401
    $971.88
    Checking Pricing
    Items sold in feet or each.
         
    Size:3-1/2 in.
    Standard:UL 1203, CSA Standard: C22.2, Class I, Division 1 & 2, Groups A, B, C, D; Class II, Division 1, Groups E, F, G; Class II, Division 2, Groups F, G; Class III
    Gender:Male and Female
    Material:Iron Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS916
    • Gender Male and Female
    • Size 3-1/2 in.
    • Mounting Style Vertical/Horizontal
    • Type Sealing Fitting
    • UNSPSC 39131708
    • Connection Type Threaded, Precompression
    • Finish Electrogalvanized and Aluminum Acrylic Paint
    • Material Iron Alloy
    • For Use With Rigid/IMC Conduit
    • Standard UL 1203, CSA Standard: C22.2, Class I, Division 1 & 2, Groups A, B, C, D; Class II, Division 1, Groups E, F, G; Class II, Division 2, Groups F, G; Class III
    • SKU Spec Sheet
      EYS916 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sealing fitting for 3-1/2 inch rigid/IMC conduit. Sealing fitting is for vertical and horizontal use. Sealing fitting is iron alloy, has a male and a female thread and is explosion-proof.
    Conduit sealing fittings are explosion-proof and dust-ignitionproof.