Crouse Hinds (Eaton) EYS9 Explosion-Proof Drain Seal, Iron Alloy, Horizontal or Vertical, Female, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Drain Seal, Iron Alloy, Horizontal or Vertical, Female, 3-1/2 in. - EYS9
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Drain Seal, Iron Alloy, Horizontal or Vertical, Female, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS9
    SKU: 88072263
    $691.90
    Checking Pricing
         
    Additional Features:Vertical/Horizontal
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS9
    • UNSPSC 39131708
    • Additional Features Vertical/Horizontal
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G, Class III
    • SKU Spec Sheet
      EYS9 Specification Sheet
      EYS9 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sealing fitting for 3-1/2 inch rigid/IMC conduit. Sealing fitting is for vertical or horizontal use. Sealing fitting has a female hub, is iron ally and is explosion-proof.