Thomas and Betts EYS81-TB T&B® Sealing Fitting, Zinc Plated Ductile Iron, Vertical/Horizontal, Male/Female, 3 in. | Graybar Store
     
Thomas and Betts - T&B® Sealing Fitting, Zinc Plated Ductile Iron, Vertical/Horizontal, Male/Female, 3 in. - EYS81-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Sealing Fitting, Zinc Plated Ductile Iron, Vertical/Horizontal, Male/Female, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EYS81-TB
    SKU: 25183195
    $180.52
    Checking Pricing
         
    Size:3 in.
    Additional Features:Minimum of Five Full Threads and Integral Bushing
    Length:8-1/2 in. L
    Standard:UL E193396, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EYS81-TB
    • Size 3 in.
    • UNSPSC 39131708
    • Additional Features Minimum of Five Full Threads and Integral Bushing
    • Length 8-1/2 in. L
    Product Overview:
    Vertical or horizontal sealing fitting for 3 inch rigid/IMC conduit. Sealing fitting is zinc plated ductile iron with grey iron plug and steel nipple.