Hubbell Power Systems B14A Cast Ductile Iron Ovaleye Eyelet, Mounting Hole 11/16 x 1 in. | Graybar Store
     
Hubbell Power Systems - Cast Ductile Iron Ovaleye Eyelet, Mounting Hole 11/16 x 1 in. - B14A
+ / - Hover over image to Zoom
Other Views

    Cast Ductile Iron Ovaleye Eyelet, Mounting Hole 11/16 x 1 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: B14A
    SKU: 99488006
    $5.24
    Checking Pricing
         
    Size:5/8 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # B14A
    • Size 5/8 in
    • UNSPSC 31161500
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Chance® Eyelet Bolt, hot dip galvanized finish, 5/8 inch bolt diameter, 11/16 x 1 in. mounting hole size
    Hubbell Power Systems ovaleye bolt eyelet has a slotted hole which allows bolt to be inserted from eye side. Not threaded.