Maclean Senior Industries J7416 Eye Rod | Graybar Store
     
Maclean Senior Industries - Eye Rod - J7416
+ / - Hover over image to Zoom
Other Views

    Eye Rod

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J7416
    SKU: 25817665
    $16.43
    Checking Pricing
         
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J7416
    • Type Eye Rod
    • Length 6 ft.
    Product Overview:
    Eye Rod, Galvanized (Coating), Length: 6 ft, Diameter (Inches): 5/8 (Rod) in