Crouse Hinds (Eaton) EYDX81 Expanded Fill Drain Sealing Hub, Feraloy Iron, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Expanded Fill Drain Sealing Hub, Feraloy Iron, 3 in. - EYDX81
+ / - Hover over image to Zoom
Other Views

    Expanded Fill Drain Sealing Hub, Feraloy Iron, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYDX81
    SKU: 95031241
    $1,147.31
    Checking Pricing
         
    Additional Features:With Drain, Vertical Position
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYDX81
    • UNSPSC 39131708
    • Additional Features With Drain, Vertical Position
    • Materials Feraloy Iron Alloy
    Product Overview:
    Feraloy expanded fill drain sealing hub is 3 inch.