Crouse Hinds (Eaton) EYD21 EYD Hub with Drain, Iron Alloy, Vertical, Female, 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - EYD Hub with Drain, Iron Alloy, Vertical, Female, 3/4 in. - EYD21
+ / - Hover over image to Zoom
Other Views

    EYD Hub with Drain, Iron Alloy, Vertical, Female, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYD21
    SKU: 99555091
    $236.37
    Checking Pricing
         
    Additional Features:With Drain, Vertical Position
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group B C D, Class II Div 1 2 Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYD21
    • Application Conduit System
    • Type Hub
    • UNSPSC 39131708
    • Additional Features With Drain, Vertical Position
    • Brand Condulet
    • Connection Type Female Threaded, Female Threaded
    • Finish Electrogalvanized With Aluminum Acrylic Painted
    • Materials Feraloy Iron Alloy/Ductile Iron
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group B C D, Class II Div 1 2 Group E F G, Class III
    • SKU Spec Sheet
      EYD21 Specification Sheet
      EYD21 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Female hub with drain is 3/4 inch.