Wiremold (Legrand) 2918-WH External Elbow Fitting | Graybar Store
Wiremold (Legrand) - External Elbow Fitting - 2918-WH
+ / - Hover over image to Zoom
Other Views

    External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2918-WH
    SKU: 97123740
    $1.90
    Checking Pricing
         
    Color / Finish:White
    Fitting Type:External Elbow
    Additional Features:RoHS
    Brand or Series:2900
    Length:1 7/8 in.
    Use With:Uniduct 2900 Series Low-Voltage Latching Raceway
    Depth:1-7/8 in
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2918-WH
    • Color White
    • UNSPSC 39131709
    • Additional Features RoHS
    • Body Type Angled
    • Brand or Series 2900
    • Color / Finish White
    • Depth 1-7/8 in
    • Fitting Type External Elbow
    • Length 1 7/8 in.
    • Materials PVC
    • Series Uniduct 2700, 2800, 2900 Series Raceway
    • Use With Uniduct 2900 Series Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2900 External Elbow Fitting, Fitting Type: External Elbow, White, PVC, Body Type: Angled
    2900 Series External Elbow. Makes right angle turns around external corners. Finish - White