Wiremold (Legrand) AL3318 External Elbow Fitting | Graybar Store
Wiremold (Legrand) - External Elbow Fitting - AL3318
+ / - Hover over image to Zoom
Other Views

    External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3318
    SKU: 96009047
    $66.91
    Checking Pricing
    Items sold in feet or each.
         
    Fitting Type:External Elbow
    Color / Finish:Satin Anodized
    Brand or Series:AL3300
    Use With:AL3300 Series Small Raceway
    Box Style:Rectangular
    Length:4-7/8 in.
    Cover Type:Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3318
    • UNSPSC 39131709
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series AL3300
    • Color / Finish Satin Anodized
    • Cover Type Solid
    • Fitting Type External Elbow
    • Length 4-7/8 in.
    • Use With AL3300 Series Small Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® AL3300 External Elbow Fitting, Fitting Type: External Elbow, Satin Anodized, Aluminum, Body Type: Angled, 4-7/8 in
    For making 90 degree external corners. Four AL33001 Couplings included.