Wiremold (Legrand) 418-WH External Elbow | Graybar Store
Wiremold (Legrand) - External Elbow - 418-WH
+ / - Hover over image to Zoom
Other Views

    External Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 418-WH
    SKU: 97123778
    $2.37
    Checking Pricing
         
    Fitting Type:External Elbow
    Color / Finish:White
    Brand or Series:400/800/2300/2300D
    Additional Features:RoHS; cULus Listed
    Use With:400 Series Raceway
    Box Style:Rectangular
    Cover Type:Solid
    Material:Steel
    Length:1-1/2 in.
    Dimensions:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 418-WH
    • Dimensions 1-1/2 in.
    • UNSPSC 39131709
    • Additional Features RoHS; cULus Listed
    • Body Type Angled
    • Box Style Rectangular
    • Brand or Series 400/800/2300/2300D
    • Color / Finish White
    • Cover Type Solid
    • Fitting Type External Elbow
    • Length 1-1/2 in.
    • Material Steel
    • Use With 400 Series Raceway
    • SKU Spec Sheet
      418-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 400 External Elbow, Fitting Type: External Elbow, White, PVC, Body Type: Angled
    400 Series External Elbow. For right angle turns around external corners. Finish - White