Wiremold (Legrand) 5518 External Elbow | Graybar Store
Wiremold (Legrand) - External Elbow - 5518
+ / - Hover over image to Zoom
Other Views

    External Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5518
    SKU: 94007777
    $19.37
    Checking Pricing
         
    Color / Finish:Ivory
    Fitting Type:External Elbow
    Box Style:Rectangle
    Additional Features:RoHS; UL and cUL Listed
    Height (Inches):6-7/8
    Depth:3-1/2 in
    Brand or Series:5500
    Length:3 1/2 in.
    Use With:5500 Series Large Capacity Raceway
    Cover Type:Solid
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5518
    • Color Ivory
    • UNSPSC 39131709
    • Additional Features RoHS; UL and cUL Listed
    • Body Type Straight
    • Box Style Rectangle
    • Brand or Series 5500
    • Color / Finish Ivory
    • Cover Type Solid
    • Depth 3-1/2 in
    • Fitting Type External Elbow
    • Height (Inches) 6-7/8
    • Length 3 1/2 in.
    • Materials PVC
    • Series 5400 Series Raceway
    • Use With 5500 Series Large Capacity Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 5500 External Elbow, Fitting Type: External Elbow, Ivory, PVC, Body Type: Angled
    5500 Series External Elbow. For right angle turns around external corners. Finish - Ivory