Minuteman EDBP48XL External Battery Pack, 48 Volt | Graybar Store
Minuteman - External Battery Pack, 48 Volt - EDBP48XL
+ / - Hover over image to Zoom
Other Views

    External Battery Pack, 48 Volt

    Manufacturer: Minuteman
    Manufacturer #: EDBP48XL
    SKU: 25085917
    $733.12
    Checking Pricing
         
    Voltage (Volts):48 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # EDBP48XL
    • Voltage (Volts) 48 V
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Battery Pack for Endeavor ED1500-2000RM. 17Ah UPS external battery pack 48V DC - spill proof, maintenance free valve-regulated lead acid (VRLA)
    • Internal AC charger recharges battery pack quickly after discharge
    • Multiple battery packs may be daisy chained together for unlimited runtime
    • AC and circuit breaker LEDs display status of AC charger and battery pack breaker
    • Rotating front panel to match orientation for horizontal/rack, tower or wallmount units
    • Stand for a tower configuration as well as fittings for a 19-inch rack