Phoenix Contact 2901538 Extension Module | Graybar Store
     
Phoenix Contact - Extension Module - 2901538
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2901538
    SKU: 25639234
    $378.39
    Checking Pricing
         
    Additional Features:Channel-to-channel electrical isolation; Suitable for ATEX zone 2
    Voltage Rating:0 to 10 V
    Depth:114.5 mm
    Packaging:1 Each
    Width:17.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2901538
    • UNSPSC 32151602
    • Additional Features Channel-to-channel electrical isolation; Suitable for ATEX zone 2
    • Depth 114.5 mm
    • Width 17.5 mm
    • Packaging 1 Each
    • Voltage Rating 0 to 10 V
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Product Height 99 mm
    Product Overview:
    Extension Module, Packaging: 1 Each, Width (mm): 17.5 mm, Height: 99 mm