McGill Manufacturing 6025SRG McGill® 6000 Series Commercial-Duty Extension Light, Polypropylene Handle with Receptacle, 16/3 SJTW Cord, 25 ft. Cord | Graybar Store
     
McGill Manufacturing - McGill® 6000 Series Commercial-Duty Extension Light, Polypropylene Handle with Receptacle, 16/3 SJTW Cord, 25 ft. Cord - 6025SRG
+ / - Hover over image to Zoom
Other Views

    McGill® 6000 Series Commercial-Duty Extension Light, Polypropylene Handle with Receptacle, 16/3 SJTW Cord, 25 ft. Cord

    Manufacturer: McGill Manufacturing
    Manufacturer #: 6025SRG
    SKU: 88168432
    $57.24
    Checking Pricing
         
    Additional Features:Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    Voltage Rating:125V
    Wattage:100 W
    Color:Yellow
    Cable Length (Feet):25.0
    Cord Type:16/3-SJTW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 6025SRG
    • Color Yellow
    • Cable Length (Feet) 25.0
    • UNSPSC 39101600
    • Additional Features Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    • Cord Type 16/3-SJTW
    • Wattage 100 W
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Appleton® McGill™ 6000 Extension Light, Cable Length (Feet): 25 ft, Wattage: 100 W, Voltage Rating: 125 V, Cord Type: 16/3-SJTW