McGill Manufacturing 53301525 McGill™ Industrial Extension Light, Fluorescent, 18/3 SJTO, 15W, F15T8/CW, 25 ft. Cord | Graybar Store
     
McGill Manufacturing - McGill™ Industrial Extension Light, Fluorescent, 18/3 SJTO, 15W, F15T8/CW, 25 ft. Cord - 53301525
+ / - Hover over image to Zoom
Other Views

    McGill™ Industrial Extension Light, Fluorescent, 18/3 SJTO, 15W, F15T8/CW, 25 ft. Cord

    Manufacturer: McGill Manufacturing
    Manufacturer #: 53301525
    SKU: 88168413
    $209.54
    Checking Pricing
         
    Additional Features:Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    Wattage:15 W
    Color:Yellow
    Cable Length (Feet):25.0
    Cord Type:6/13-SJTO to
    For Use on Lamp Type:F15T8/CW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 53301525
    • Color Yellow
    • Cable Length (Feet) 25.0
    • UNSPSC 39101600
    • Additional Features Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    • Cord Type 6/13-SJTO to
    • For Use on Lamp Type F15T8/CW
    • Wattage 15 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Appleton® McGill™ Extension Light, Lamp Type: Fluorescent, Cable Length (Feet): 25 ft, Wattage: 15 W, Cord Type: 6/13-SJTO to 18/2-SJTO