McGill Manufacturing 53300818 McGill™ Industrial Extension Light, Fluorescent, 18/2 SJTO, 8W, F8T5/CW, 22 ft. Cord | Graybar Store
     
McGill Manufacturing - McGill™ Industrial Extension Light, Fluorescent, 18/2 SJTO, 8W, F8T5/CW, 22 ft. Cord - 53300818
+ / - Hover over image to Zoom
Other Views

    McGill™ Industrial Extension Light, Fluorescent, 18/2 SJTO, 8W, F8T5/CW, 22 ft. Cord

    Manufacturer: McGill Manufacturing
    Manufacturer #: 53300818
    SKU: 88168412
    $176.43
    Checking Pricing
         
    Additional Features:Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    Wattage:8 W
    Color:Yellow
    Cable Length (Feet):22.0
    Cord Type:18/2-SJTO
    For Use on Lamp Type:F8T5/CW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 53300818
    • Color Yellow
    • Cable Length (Feet) 22.0
    • UNSPSC 39111500
    • Additional Features Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    • Cord Type 18/2-SJTO
    • For Use on Lamp Type F8T5/CW
    • Wattage 8 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Appleton® McGill™ Extension Light, Lamp Type: Fluorescent, Cable Length (Feet): 22 ft, Wattage: 8 W, Cord Type: 18/2-SJTO