Hubbell Wiring Device - Kellems HBL57512IVA Extension Box | Graybar Store
Hubbell Wiring Device - Kellems - Extension Box - HBL57512IVA
+ / - Hover over image to Zoom
Other Views

    Extension Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL57512IVA
    SKU: 25647265
    $19.52
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color / Finish:Ivory
    Bracket:None
    Box Style:Rectangular
    Size:4.64 L x 1.38 D x 4.54 H in
    Depth:1.38 in
    Use With:Metal Raceway Boxes; Switch/Receptacle Boxes
    Material:Steel
    Knockouts:1) 1/2 & 3/4 in. NPT Concentric, 1) Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL57512IVA
    • Size 4.64 L x 1.38 D x 4.54 H in
    • UNSPSC 39131711
    • Box Style Rectangular
    • Bracket None
    • Color / Finish Ivory
    • Depth 1.38 in
    • Knockouts 1) 1/2 & 3/4 in. NPT Concentric, 1) Rectangular
    • Materials Steel
    • No. of Gangs 2-Gang
    • Series Combination HBL500/HBL700/HBL750 Series
    • Material Steel
    • For Use With HBL500 and HBL750 Series Raceway
    • Use With Metal Raceway Boxes; Switch/Receptacle Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Extension Box, 2-Gang,HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Extension Box, 2-Gang,HBL500/700/750 Series, Ivory