Ortronics (Legrand) OR-40300010 Series II® Extender Plate | Graybar Store
     
Ortronics (Legrand) - Series II® Extender Plate - OR-40300010
+ / - Hover over image to Zoom
Other Views

    Series II® Extender Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300010
    SKU: 95054473
    $2.29
    Checking Pricing
         
    Material:Thermoplastic ABS
    Part Number:OR-40300010
    Additional Features:Rugged Design; Single-Gang Series II Faceplate
    Size:9 in.
    Color:Fog White
    Dimensions (Inches):69.85 in W x 22.86 in D x 114.3 mm H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300010
    • Color Fog White
    • Part Number OR-40300010
    • Size 9 in.
    • Mounting Style Screw Mount
    • Termination Style Screw Terminal
    • Type Multimedia
    • UNSPSC 43191600
    • Additional Features Rugged Design; Single-Gang Series II Faceplate
    • Dimensions (Inches) 69.85 in W x 22.86 in D x 114.3 mm H
    • Material Thermoplastic ABS
    • SKU Spec Sheet
      OR-40300010 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Extender Plate, Fog White, Screw Mount, Thermoplastic ABS, Dimension (Inches): 69.85 in W x 22.86 in D x 114.3 mm H
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws