Thomas and Betts EXSC-16 Sealing Cement, 10 oz. | Graybar Store
     
Thomas and Betts - Sealing Cement, 10 oz. - EXSC-16
+ / - Hover over image to Zoom
Other Views

    Sealing Cement, 10 oz.

    Manufacturer: Thomas and Betts
    Manufacturer #: EXSC-16
    SKU: 25068380
    $29.27
    Checking Pricing
         
    Additional Features:The Insulation In The Conductors Sealed In The Cement May Be Approved Thermoplastic or Rubber, with or Without Lead Covering.
    Material:Sealing Cement
    Size:1 Pound
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EXSC-16
    • Size 1 Pound
    • Application For Use with Hazardous Location Fittings
    • Type Sealing Cement
    • UNSPSC 39121337
    • Additional Features The Insulation In The Conductors Sealed In The Cement May Be Approved Thermoplastic or Rubber, with or Without Lead Covering.
    • Material Sealing Cement
    • SKU Spec Sheet
      EXSC-16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 Lb. 10 Ounces Sealing Cement, 23 Cubic Inch, for Use with Sealing Fittings
    1 Lb. 10 Ounces Sealing Cement, 23 Cubic Inch, for Use with Sealing Fittings