RAB Lighting EX124 Explosionproof Fixture, Ceiling Mount, 300W, (4) 1/2 in. Hubs | Graybar Store
     
RAB Lighting - Explosionproof Fixture, Ceiling Mount, 300W, (4) 1/2 in. Hubs - EX124
+ / - Hover over image to Zoom
Other Views

    Explosionproof Fixture, Ceiling Mount, 300W, (4) 1/2 in. Hubs

    Manufacturer: RAB Lighting
    Manufacturer #: EX124
    SKU: 94018423
    $443.30
    Checking Pricing
         
    Additional Features:Cast Aluminum Construction with Gray Polyester Powder Coat Finish; Die Cast Guard; Fixture Comes Complete with Built-In
    Wattage:300 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # EX124
    • UNSPSC 39111900
    • Additional Features Cast Aluminum Construction with Gray Polyester Powder Coat Finish; Die Cast Guard; Fixture Comes Complete with Built-In
    • Wattage 300 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Explosionproof Fixture, Wattage: 300 W, Lamp Type: Incandescent