Graybar Vendor EXPCPLG-2-ONE-PC One-Piece Expansion Coupling, PVC Conduit, 2 in. | Graybar Store
     
Graybar Vendor - One-Piece Expansion Coupling, PVC Conduit, 2 in. - EXPCPLG-2-ONE-PC
+ / - Hover over image to Zoom
Other Views

    One-Piece Expansion Coupling, PVC Conduit, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: EXPCPLG-2-ONE-PC
    SKU: 98287220
    $19.09
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EXPCPLG-2-ONE-PC
    • Size 2 in.
    • UNSPSC 39131707
    • Materials PVC
    • Max. Expansion (Inch) 6
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    One-piece expansion coupling for 2 inch PVC conduit. The maximum expansion is 6 inch. Coupling is PVC.