Graybar Vendor EXP-CPLG-1/2-ONE-PC One-Piece Expansion Coupling, PVC Conduit, 1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - One-Piece Expansion Coupling, PVC Conduit, 1/2 in. - EXP-CPLG-1/2-ONE-PC
+ / - Hover over image to Zoom
Other Views

    One-Piece Expansion Coupling, PVC Conduit, 1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: EXP-CPLG-1/2-ONE-PC
    SKU: 99534713
    $15.29
    Checking Pricing
         
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EXP-CPLG-1/2-ONE-PC
    • Size 1/2 in.
    • UNSPSC 39131707
    • Materials PVC
    • Max. Expansion (Inch) 6
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    One-piece expansion coupling for 1/2 inch PVC conduit. The maximum expansion is 6 inch. Coupling is PVC.