Cooper Lighting (Eaton) LPXH7 Exit with High Capacity Battery | Graybar Store
Cooper Lighting (Eaton) - Exit with High Capacity Battery - LPXH7
+ / - Hover over image to Zoom
Other Views

    Exit with High Capacity Battery

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LPXH7
    SKU: 25418196
    Checking Pricing
    Fixture Wattage:1.09
    Remote output capability:High Capacity Output
    Color:White Housing With Red/Green Letters
    Additional Features:No Heads
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LPXH7
    • Color White Housing With Red/Green Letters
    • UNSPSC 39111708
    • Additional Features No Heads
    • Fixture Wattage 1.09
    • Housing Material Polycarbonate
    Product Overview:
    LED, White housing, universal face, ged and green letters, self-powered, high power Unit