Hubbell Lighting CEGB Compass® CE Series Emergency Exit, LED, Thermoplastic, Universal Face, Black Housing, Green Letters, 1.49/1.57W | Graybar Store
     
Hubbell Lighting - Compass® CE Series Emergency Exit, LED, Thermoplastic, Universal Face, Black Housing, Green Letters, 1.49/1.57W - CEGB
+ / - Hover over image to Zoom
Other Views

    Compass® CE Series Emergency Exit, LED, Thermoplastic, Universal Face, Black Housing, Green Letters, 1.49/1.57W

    Manufacturer: Hubbell Lighting
    Manufacturer #: CEGB
    SKU: 25783711
    $25.06
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Commercial Application; Damp Location Listed; Thermoplastic Housing; Universal Face
    Color:Black Housing With Green Letters
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CEGB
    • Color Black Housing With Green Letters
    • Additional Features Commercial Application; Damp Location Listed; Thermoplastic Housing; Universal Face
    • Battery Type Nickel Cadmium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • ECCN EAR99
    Product Overview:
    Compass® CE series LED 1.49/1.57 W universal face black housing exit with green letters. Emergency exit includes nickel cadmium battery and is CEC T20 compliant.
    • LED life-cycle of more than 10 years
    • Molded-in template for Quick installation
    • Dual-voltage 120 or 277V AC input
    • Canopy included
    • Provided with test switch and AC-On indicator
    • Damp location listed 68°F to 86°F