Hubbell Lighting CEG CE Series Emergency Exit, LED, Thermoplastic, Universal Face, White, Green Letters | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Lighting - CE Series Emergency Exit, LED, Thermoplastic, Universal Face, White, Green Letters - CEG
+ / - Hover over image to Zoom
Other Views

    CE Series Emergency Exit, LED, Thermoplastic, Universal Face, White, Green Letters

    Manufacturer: Hubbell Lighting
    Manufacturer #: CEG
    SKU: 25479478
    $29.89
    Checking Pricing
         
    Additional Features:Commercial Application; Damp Location Listed; Thermoplastic Housing; Universal Face
    Color:White Housing with Green Letters
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CEG
    • Color White Housing with Green Letters
    • Additional Features Commercial Application; Damp Location Listed; Thermoplastic Housing; Universal Face
    • Battery Type Nickel Cadmium
    • ECCN EAR99
    Product Overview:
    Compass® CE Series Exit Sign, White Housing with Green Letters, Lamp Type: LED, Number of Faces: 1; 2, Battery Type: Nickel Cadmium