Hubbell Lighting CER CE Series Emergency Exit, LED, Thermoplastic, Universal Face, White, Red Letters | Graybar Store
     
Hubbell Lighting - CE Series Emergency Exit, LED, Thermoplastic, Universal Face, White, Red Letters - CER
+ / - Hover over image to Zoom
Other Views

    CE Series Emergency Exit, LED, Thermoplastic, Universal Face, White, Red Letters

    Manufacturer: Hubbell Lighting
    Manufacturer #: CER
    SKU: 25474982
    $34.48
    Checking Pricing
         
    Additional Features:Commercial Application; Damp Location Listed; Thermoplastic Housing; Universal Face
    Color:White Housing with Red Letters
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CER
    • Color White Housing with Red Letters
    • UNSPSC 39111708
    • Additional Features Commercial Application; Damp Location Listed; Thermoplastic Housing; Universal Face
    • Battery Type Nickel Cadmium
    • ECCN EAR99
    Product Overview:
    Compass® CE series LED emergency exit sign with red letters on white housing. Text on 1 side of exit sign.
    • AC Only or Emergency with battery models
    • LED life-cycle of more than 10 years
    • Molded-in template for Quick installation
    • Dual-voltage 120 or 277V AC input
    • Includes long-life Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) for UL recognized 90 minute emergency lighting
    • Remote capacity or extended runtime option
    • Canopy included
    • Provided with test switch and AC-On indicator