Pentair Hoffman TEP4UL12 Exhaust Grille, TFP Series Filter Fan, NEMA 12, 2 in. H x 10 in. W x 13.25 in. L | Graybar Store
     
Pentair Hoffman - Exhaust Grille, TFP Series Filter Fan, NEMA 12, 2 in. H x 10 in. W x 13.25 in. L - TEP4UL12
+ / - Hover over image to Zoom
Other Views

    Exhaust Grille, TFP Series Filter Fan, NEMA 12, 2 in. H x 10 in. W x 13.25 in. L

    Manufacturer: Pentair Hoffman
    Manufacturer #: TEP4UL12
    SKU: 22038600
    $253.38
    Checking Pricing
         
    Housing Dimensions:7.37 W x 6.29 H in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TEP4UL12
    • UNSPSC 40101604
    • Housing Dimensions 7.37 W x 6.29 H in.
    Product Overview:
    Hoffman® Exhaust Grill, Housing Dimensions: 7.37 W x 6.29 H in