Air King ASLC70MB Contractor Pack, Advantage Series Exhaust Fan with Light, 70 CFM, 3.0 Sones, 4 in. Plastic Duct | Graybar Store
     
Air King - Contractor Pack, Advantage Series Exhaust Fan with Light, 70 CFM, 3.0 Sones, 4 in. Plastic Duct - ASLC70MB
+ / - Hover over image to Zoom
Other Views

    Contractor Pack, Advantage Series Exhaust Fan with Light, 70 CFM, 3.0 Sones, 4 in. Plastic Duct

    Manufacturer: Air King
    Manufacturer #: ASLC70MB
    SKU: 25724230
    $32.11
    Checking Pricing
         
    CFM:70 CFM
    Sones:4.0
    Additional Features:Plastic Damper Protects Against Backdrafts and Ensures Quiet Operation; Utilizes a 26W Medium Base Energy Efficient
    Duct Size:4 in.
    Package Quantity:4 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # ASLC70MB
    • UNSPSC 40101502
    • Additional Features Plastic Damper Protects Against Backdrafts and Ensures Quiet Operation; Utilizes a 26W Medium Base Energy Efficient
    • CFM 70 CFM
    • Duct Size 4 in.
    • Package Quantity 4 per Pack
    • Sones 4.0
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Advantage Exhaust Fan with Light Trim, CFM: 70, Sones: 4