Delta Electronics SMT150 Delta BreezSmart Series Fan, Single-Speed, 6 in. Duct, 150 CFM | Graybar Store
     
Delta Electronics - Delta BreezSmart Series Fan, Single-Speed, 6 in. Duct, 150 CFM - SMT150
+ / - Hover over image to Zoom
Other Views

    Delta BreezSmart Series Fan, Single-Speed, 6 in. Duct, 150 CFM

    Manufacturer: Delta Electronics
    Manufacturer #: SMT150
    SKU: 25633258
    $162.52
    Checking Pricing
         
    Grill Size:14 L x 14 W in.
    Housing Dimensions:10-1/2 L x 11-3/8 W x 7-11/16 in. H
    Additional Features:Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:6 in.
    CFM:150
    Sones:0.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Delta Electronics
    • Manufacturer # SMT150
    • UNSPSC 40101500
    • Additional Features Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    • CFM 150
    • Duct Size 6 in.
    • Grill Size 14 L x 14 W in.
    • Housing Dimensions 10-1/2 L x 11-3/8 W x 7-11/16 in. H
    • Sones 0.3
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BreezSmart Exhaust Fan, CFM: 150, Housing Dimensions: 11-3/8 W x 10-1/2 L x 7-11/16 H in, Finish: Galvanized Steel, Sones: <0.3, Grill Size: 14 W x 14 L in