Air King AK80LS-1 Quiet Exhaust Fan with Damper, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 80 CFM, 4 in. Duct, 1.0 Sones | Graybar Store
     
Air King - Quiet Exhaust Fan with Damper, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 80 CFM, 4 in. Duct, 1.0 Sones - AK80LS-1
+ / - Hover over image to Zoom
Other Views

    Quiet Exhaust Fan with Damper, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 80 CFM, 4 in. Duct, 1.0 Sones

    Manufacturer: Air King
    Manufacturer #: AK80LS-1
    SKU: 25200234
    $124.93
    Checking Pricing
         
    Grill Size:11 L x 13-3/4 W in.
    Housing Dimensions:9-3/8 L x 10-7/8 W x 7-7/8 H in.
    Additional Features:1/2 in Electrical Knockouts Provided; 23 Gauge Galvanized Steel Housing; One Piece Polymeric Centrifugal Blower Wheel
    Duct Size:4 in.
    CFM:80 CFM
    Sones:1.0
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AK80LS-1
    • UNSPSC 40101604
    • Additional Features 1/2 in Electrical Knockouts Provided; 23 Gauge Galvanized Steel Housing; One Piece Polymeric Centrifugal Blower Wheel
    • CFM 80 CFM
    • Duct Size 4 in.
    • Grill Size 11 L x 13-3/4 W in.
    Product Overview:
    Air King® Quiet Zone Exhaust Fan, CFM: 80, Housing Dimensions: 10-7/8 W x 9-3/8 L x 7-7/8 H in, Finish: White Polymer (Grill), Sones: 1, Grill Size: 13-3/4 W x 11 L in