Air King AS70 Economical Exhaust Fan with Plastic Damper, AS Series, Keyhole Mounting Tabs, 70 CFM, 4.0 Sones, 3 in. Duct | Graybar Store
     
Air King - Economical Exhaust Fan with Plastic Damper, AS Series, Keyhole Mounting Tabs, 70 CFM, 4.0 Sones, 3 in. Duct - AS70
+ / - Hover over image to Zoom
Other Views

    Economical Exhaust Fan with Plastic Damper, AS Series, Keyhole Mounting Tabs, 70 CFM, 4.0 Sones, 3 in. Duct

    Manufacturer: Air King
    Manufacturer #: AS70
    SKU: 22053695
    $43.17
    Checking Pricing
         
    Grill Size:9-1/2 L x 10 W in.
    Housing Dimensions:7-1/4 L x 7-1/4 W x 3-3/4 in. H
    Additional Features:23 Gauge Galvanized Metal Housing; Designed to Mount in Ceilings or Walls; One Piece Polymeric Wheel
    Duct Size:3 in.
    CFM:70
    Sones:4.0
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AS70
    • UNSPSC 40101604
    • Additional Features 23 Gauge Galvanized Metal Housing; Designed to Mount in Ceilings or Walls; One Piece Polymeric Wheel
    • CFM 70
    • Duct Size 3 in.
    • Grill Size 9-1/2 L x 10 W in.
    • Housing Dimensions 7-1/4 L x 7-1/4 W x 3-3/4 in. H
    • Package Quantity 1 per Pack
    • Sones 4.0
    • SKU Spec Sheet
      AS70 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Exhaust Fan, CFM: 70, Housing Dimensions: 7-1/4 W x 7-1/4 L x 3-3/4 H in, Finish: White Polymer (Grill), Sones: 4, Grill Size: 10 W x 9-1/2 L in