Bulwark MPU4GY SS 3XL EXCEL FR® Short Sleeve FR Two Tone Base Layer, Size 3XL Short Sleeve | Graybar Store
     
Bulwark - EXCEL FR® Short Sleeve FR Two Tone Base Layer, Size 3XL Short Sleeve - MPU4GY SS 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Short Sleeve FR Two Tone Base Layer, Size 3XL Short Sleeve

    Manufacturer: Bulwark
    Manufacturer #: MPU4GY SS 3XL
    SKU: 25798730
    $55.29
    Checking Pricing
         
    Size:3XL Short Sleeve
    Gender:Mens
    Color:Grey
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # MPU4GY SS 3XL
    • Color Grey
    • Gender Mens
    • Size 3XL Short Sleeve
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Full-contrast-mesh-side-seam-gusset,-Self-fabric-collar-,-Hemmed-sleeves,-Tagless-brand-label-and-warning-label