Bulwark SET2NV RG 3XL EXCEL FR® Long Sleeve Tagless T Shirt, Size 3XL | Graybar Store
     
Bulwark - EXCEL FR® Long Sleeve Tagless T Shirt, Size 3XL - SET2NV RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Long Sleeve Tagless T Shirt, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: SET2NV RG 3XL
    SKU: 25798705
    $55.53
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Navy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SET2NV RG 3XL
    • Color Navy
    • Gender Mens
    • Size 3XL
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Rib-knit-crewneck-style-collar-,-Rib-knit-cuffs,-Tagless-brand-label-and-warning-label,-This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012