Bulwark SEL2LB LN L EXCEL FR® Long Sleeve Tagless Henley Shirt, Size L Tall | Graybar Store
     
Bulwark - EXCEL FR® Long Sleeve Tagless Henley Shirt, Size L Tall - SEL2LB LN L
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Long Sleeve Tagless Henley Shirt, Size L Tall

    Manufacturer: Bulwark
    Manufacturer #: SEL2LB LN L
    SKU: 25798082
    $61.74
    Checking Pricing
         
    Size:L Tall
    Gender:Mens
    Color:Light-Blue
    Lining:Unlined
    Closure Type:Three button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEL2LB LN L
    • Color Light-Blue
    • Gender Mens
    • Size L Tall
    • Closure Type Three button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Three-button-placket,-Rib-knit-henley-collar-,-Rib-knit-cuffs,-Tagless-brand-label-and-warning-label,-Bulwark-reseller-hang-tag.
    This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112,-Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition.