Bulwark SEL3NV RG L EXCEL FR® Long Sleeve Tagless Henley Shirt, Size L, Navy | Graybar Store
     
Bulwark - EXCEL FR® Long Sleeve Tagless Henley Shirt, Size L, Navy - SEL3NV RG L
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Long Sleeve Tagless Henley Shirt, Size L, Navy

    Manufacturer: Bulwark
    Manufacturer #: SEL3NV RG L
    SKU: 25798696
    $61.74
    Checking Pricing
         
    Size:L
    Gender:Women
    Color:Navy
    Closure Type:Three button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEL3NV RG L
    • Color Navy
    • Gender Women
    • Size L
    • Closure Type Three button placket
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Three button placket, Rib knit henley collar , Rib knit cuffs, Tagless brand label and warning label, Bulwark reseller hang tag.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.