Bulwark SEL2LB RG 3XL EXCEL FR® Long Sleeve Tagless Henley Shirt, Size 3XL | Graybar Store
     
Bulwark - EXCEL FR® Long Sleeve Tagless Henley Shirt, Size 3XL - SEL2LB RG 3XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Long Sleeve Tagless Henley Shirt, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: SEL2LB RG 3XL
    SKU: 25798085
    $74.08
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Light-Blue
    Lining:Unlined
    Closure Type:Three button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEL2LB RG 3XL
    • Color Light-Blue
    • Gender Mens
    • Size 3XL
    • Closure Type Three button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Three button placket, Rib knit henley collar , Rib knit cuffs, Tagless brand label and warning label, Bulwark reseller hang tag.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.