Bulwark MPU8GY RG 5XL EXCEL FR® Long Sleeve FR Two Tone Base Layer, Size 5XL | Graybar Store
     
Bulwark - EXCEL FR® Long Sleeve FR Two Tone Base Layer, Size 5XL - MPU8GY RG 5XL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Long Sleeve FR Two Tone Base Layer, Size 5XL

    Manufacturer: Bulwark
    Manufacturer #: MPU8GY RG 5XL
    SKU: 25797644
    $60.96
    Checking Pricing
         
    Size:5XL
    Gender:Mens
    Color:Grey
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # MPU8GY RG 5XL
    • Color Grey
    • Gender Mens
    • Size 5XL
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Full-contrast-mesh-side-seam-gusset,-Self-fabric-collar-,-Hemmed-sleeves,-Tagless-brand-label-and-warning-label