Bulwark SEL4NK RG L EXCEL FR® Long Sleeve Color Block Tagless Henley Shirt, Size L | Graybar Store
     
Bulwark - EXCEL FR® Long Sleeve Color Block Tagless Henley Shirt, Size L - SEL4NK RG L
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Long Sleeve Color Block Tagless Henley Shirt, Size L

    Manufacturer: Bulwark
    Manufacturer #: SEL4NK RG L
    SKU: 25798701
    $65.11
    Checking Pricing
         
    Size:L
    Gender:Mens
    Color:Navy/Khaki
    Closure Type:Three button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEL4NK RG L
    • Color Navy/Khaki
    • Gender Mens
    • Size L
    • Closure Type Three button placket
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Three button placket, Rib knit henley collar , Rib knit cuffs, Tagless brand label and warning label, Bulwark reseller hang tag.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.