Bulwark HLH2OR RG M EXCEL FR® ComforTouch® Universal Fit Snap On Hood, Navy | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Universal Fit Snap On Hood, Navy - HLH2OR RG M
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Universal Fit Snap On Hood, Navy

    Manufacturer: Bulwark
    Manufacturer #: HLH2OR RG M
    SKU: 25799079
    $43.22
    Checking Pricing
         
    Size:OSFA
    Gender:Mens
    Color:Orange
    Lining:100 percent-Cotton
    Closure Type:Hook and loop closure at front neck
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # HLH2OR RG M
    • Color Orange
    • Gender Mens
    • Size OSFA
    • Closure Type Hook and loop closure at front neck
    • Lining 100 percent-Cotton
    • Hazard-Risk-Category CAT-4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hook-and-loop-closure-at-front-neck,-Drawstring-around-face-opening,-Sized-to-fit-over-hard-hat,-Snaps-to-CLC8,-ILPC,-JLJ8,-JLP8,-JLPT,-and-JLR8--(sold-separately)