Bulwark CLBTRB RG 54 EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Size 54 | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Size 54 - CLBTRB RG 54
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Size 54

    Manufacturer: Bulwark
    Manufacturer #: CLBTRB RG 54
    SKU: 25798784
    $159.85
    Checking Pricing
         
    Size:54
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLBTRB RG 54
    • Color Royal-Blue
    • Gender Mens
    • Size 54
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed, Nomex® taped, brass break away zipper, concealed snap at top of zipper and at neck , Mandarin style, stand up, two way safety collar , Concealed snap closure on cuff , Elastic waist inserts.
    Two front swing pockets, two patch chest pockets with flaps and concealed snap closure, two patch hip pockets, left sleeve tool pocket, rule pocket , Deep pleated action back , Side vent openings with snap closure , 360 degree visibility with front and back 2 yellow/silver/yellow reflctive striping that is CSA compliant, This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.