Bulwark CLBTRB RG 52 EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Size 52 | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Size 52 - CLBTRB RG 52
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Premium Coverall with Reflective Trim, Size 52

    Manufacturer: Bulwark
    Manufacturer #: CLBTRB RG 52
    SKU: 25798783
    $159.85
    Checking Pricing
         
    Size:52
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CLBTRB RG 52
    • Color Royal-Blue
    • Gender Mens
    • Size 52
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed, Nomex® taped, brass break away zipper, concealed snap at top of zipper and at neck , Mandarin style, stand up, two way safety collar , Concealed snap closure on cuff , Elastic waist inserts.
    Two front swing pockets, two patch chest pockets with flaps and concealed snap closure, two patch hip pockets, left sleeve tool pocket, rule pocket , Deep pleated action back , Side vent openings with snap closure , 360 degree visibility with front and ba